Smithfire 16 Inch Nonstick Carbon Steel Paella Pan in Dark Gray

  • Mfr # 142245.01

  • Zoro # G521738397


product price:  $30.85
/ea

Key Features

Overall Width (In.)
16.75 in
Material
Carbon Steel
Color
Dark Gray
Overall Height (In.)
2.45 in
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142245.01
Zoro #
G521738397
UPC #
085081633835
Country of Origin
China

Dimensions

Overall Width (In.)
16.75 in
Overall Height (In.)
2.45 in
Overall Length (In.)
20 in

Details

Item
Paella Pan
Material
Carbon Steel
Color
Dark Gray

Description

Designed for both functionality and style, this generously sized pan is perfect for preparing large servings of paella, stir-fries, and other culinary delights. Crafted from premium carbon steel, the pan offers excellent heat conductivity and even cooking, ensuring your dishes are cooked to perfection every time. The advanced nonstick coating provides an effortless release of food and simplifies cleanup, making it a great choice for busy kitchens. The striking dark gray finish not only enhances the aesthetic of your kitchen but also resists stains and maintains its sleek appearance over time. With a spacious 16-inch diameter, this pan is ideal for entertaining and family meals, allowing you to cook up to 6 servings with ease. The sturdy, ergonomically designed handles provide a comfortable grip, ensuring safe and convenient handling. Whether you're hosting a dinner party or preparing a hearty meal for your loved ones, the Oster Smithfire 16 Inch Nonstick carbon steel Paella Pan delivers both performance and elegance, making it a valuable addition to your culinary collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.