Stonefire Carbon Steel Nonstick 11 Inch Paella Pan in Copper

  • Mfr # 128686.01

  • Zoro # G521738915


product price: $25.99
/ea

Key Features

Color
Copper
Overall Height (In.)
3.75 in
Overall Length (In.)
12.75 in
Material
Carbon Steel
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128686.01
Zoro #
G521738915
UPC #
085081518675
Country of Origin
China

Dimensions

Overall Height (In.)
3.75 in
Overall Length (In.)
12.75 in
Overall Width (In.)
11 in

Details

Color
Copper
Item
Paella Pan
Material
Carbon Steel

Description

Create unique dishes with the Oster Stonefire Carbon Steel Nonstick 11 Inch Paella Pan in Copper. It's shaped to be wide and shallow for maximum heating surface. The nonstick copper surface allows for crispy rice on the bottom while providing easy food release. The pan's matte black carbon steel exterior can withstand strong temperatures and even heating. For long lasting use and quality, hand wash the pan. Create the best paella dish, cook up some classic eggs and bacon, or sear fish to perfection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.