
Teston Platinum Collection 8 Inch Nonstick Carbon Steel Square Cake Pan in Matte Black
Mfr # 143742.01
Zoro # G121739527
product price:Â $24.35
/eaKey Features
Length
8 in
Height
2 in
Color
Black
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143742.01
Zoro #
G121739527
UPC #
085081649942
Country of Origin
China
Dimensions
Length
8 in
Height
2 in
Width
8 in
Details
Color
Black
Item
Cake Pan
Material
Carbon Steel
Description
Introducing the Oster Teston Platinum Collection 8 Inch Nonstick Carbon Steel Cake Pan in Matte Black, the perfect addition to any baking enthusiast's toolkit. Crafted from high-quality carbon steel, this cake pan is designed to deliver exceptional heat distribution for perfectly baked cakes every time. Its sleek matte black finish not only adds a touch of sophistication to your kitchen but also enhances performance, ensuring easy food release thanks to its superior nonstick coating. Whether you're baking a classic chocolate cake or a decadent cheesecake, this versatile 8-inch pan will rise to the occasion. Its durable construction guarantees long-lasting use, making it an essential tool for both everyday baking and special occasions. Cleanup is a breeze, allowing you to focus on creating delicious treats and making cherished memories with loved ones. Elevate your baking game with the Oster Teston Platinum Collection Cake Pan, where quality meets elegance in every bite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.