This item is Discontinued.

Oster Toaster Oven, Convection, 20in.L TSSTTVMNDG-001

Toaster Oven, Convection, 20in.L (Discontinued)

  • Mfr # TSSTTVMNDG-001
  • Zoro # G0092307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSSTTVMNDG-001
Zoro #
G0092307
UPC #
034264437289
Country of Origin
China

Dimensions

Max. Pan Size (In.)
13 x 9
Overall Width (In.)
17
Overall Length (In.)
20
Dia. (In.)
20
Overall Height (In.)
15
Cooking Chamber Size H x W x D
8 1/2 in x 13 5/8 in x 13 1/2 in
Depth
17"
Width
20"

Details

Item
Toaster Oven
Type
Convection, Counter
Voltage
120
Watts
1300
Phase
4
Includes
Baking Pan, Broiling Rack Insert
Holding Capacity
7 Slice
Material
Stainless Steel
Plug
NEMA 1-15P
Amps
10.8
Cooking Surface (in.)
13 x 9
Heat Setting
450 Degrees F
Color
Black/Stainless Steel

Description

Toaster Oven, Voltage 120, Includes Baking Pan, Broiling Rack Insert, Material Stainless Steel, Phase 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.