Whitmore 4 Piece Stainless Steel Steak Knife Set with Mango Wood Handles

  • Mfr # 93685.04

  • Zoro # G321739068


product price: $22.75
/ea

Key Features

Material
Stainless Steel
Overall Height
0.75 in
Overall Width
1 in
Color
Brown
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93685.04
Zoro #
G321739068
UPC #
085081168665
Country of Origin
China

Dimensions

Overall Height
0.75 in
Overall Width
1 in
Overall Length
9 in

Details

Material
Stainless Steel
Item
Kitchen Knife Set
Color
Brown

Description

The Oster Whitmore 4 Piece Stainless Steel Steak Knife Set with Mango Wood Handles makes for the perfect addition to any dinner table. Its full tang stainless steel blades provide perfect balance and use for anyone to enjoy their meals. Enjoy longer lasting sharpness with the serrated blades. The set features a service set of 4 steak knifes for larger dinner parties. Enjoy cutting down on juicy steaks, split fresh dinner rolls, or have an easier time eating poultry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.