Winstead 22 Piece Stainless Steel Cutlery Set with Black Handles and Wooden Block

  • Mfr # 70555.22

  • Zoro # G021737968


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
14 in
Color
Stainless Steel
Overall Width
12.5 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70555.22
Zoro #
G021737968
UPC #
085081937353
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
12.5 in
Overall Height
15 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Stainless Steel

Description

Complete your kitchen with this Whinstead 22 piece Stainless Steel Cutlery Block Set. Each blade of the knives are precision-stamped for durability through the full length of the knife. This Oster knife set also features high-quality, stain- and rust-resistant stainless steel blades to last you throughout the years. Store all your knives in the swivel Rubberwood Block for convenience and safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.