Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive, 33mm 6 pt Metric Socket, 6 Points

  • Mfr # 1948A

  • Zoro # G2611786


product price: $50.95
/ea

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
5 5/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1948A
Zoro #
G2611786
UPC #
731413038259
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
33mm
Overall Length
5 5/16 in
Socket Depth
Deep
Socket Sizes
33mm
Socket Size
33 mm
Wall Thickness
1/8 in

Details

Item
Budd Wheel Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
6 pt
Socket Type
Budd Wheel
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Magnetic
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Tether Ready
No
Bolt Clearance
5 19/64 in
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Budd Wheel Socket, Hand, Unfinished, 6-Point, Socket Size 33 mm, Bolt Clearance 5 19/64 in, Drive Size 1 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.