Zoro Homepage

1 in Drive, 35mm 6 pt Metric Socket, 6 Points

  • Mfr # 1945A

  • Zoro # G3326793


product price: $50.95
/ea

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
5 13/64 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945A
Zoro #
G3326793
UPC #
731413038228
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
35mm
Overall Length
5 13/64 in
Socket Sizes
35mm
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Size
35 mm

Description

Budd Wheel Socket, Hand, Unfinished, 6-Point, Socket Size 35 mm, Bolt Clearance 5 13/64 in, Drive Size 1 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.