10 tons Hydraulic Service Jack 23 13/16 in Max. Lifting H., 6 11/16 in Min. Lifting H (Discontinued)
- Mfr # 5210
- Zoro # G3962850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5210
Zoro #
G3962850
UPC #
731413546556
Country of Origin
Spain
Dimensions
Chassis Length
99 1/2 in
Lifting Height Min.
6 11/16 in
Lifting Height Max.
23 13/16 in
Caster Wheel Dia.
4 in
Details
Handle Material
Steel
Lifting Capacity
10 tons
Application
General
Operation Type
Manual
Item
Hydraulic Service Jack
Number of Casters
2
Power Raise
23 13/16 in
Standards
ANSI-PALD,CE
Material
Steel
Description
Hydraulic Service Jack, Chassis Length 99 1/2 in, Handle Material Steel, Standards ANSI-PALD,CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.