Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3176
Zoro #
G2016135
UPC #
731413547041
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
2-5/8
Width (In.)
9-5/8
Height (In.)
9-3/4
Manufacturers Warranty Length
3 mo
Details
Item
Battery Charger
Type
Digital
Voltage Range
12V
Works With
12V Batteries
Display
LED
Construction
Plastic/Metal
Description
Battery Charger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.