Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3185
Zoro #
G2225316
UPC #
731413417603
Country of Origin
United Kingdom
Dimensions
Height (In.)
10
Width (In.)
15
Depth (In.)
4-1/2
Manufacturers Warranty Length
3 yr
Details
Item
Battery Charger
Type
Starter System
Load Ranges
50 to 2000A
Voltage Range
6 to 12V
Works With
12V Batteries, Starting/Charging Systems
Cold Cranking Amps
50 to 2000
Display
4 Line and 20 Character LED
Includes
Tester, Infarared Printer, 12 Ft Cable Extension, 2 Voltmeter Probes and Large Soft Sided Carry Case
Description
Battery Charger, Includes Tester, Infarared Printer, 12 Ft Cable Extension, 2 Voltmeter Probes and Large Soft Sided Carry Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.