Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3112
Zoro #
G2016309
UPC #
731413575549
Country of Origin
United States
Details
Item
Battery Reset Kit
Includes
Base Unit, Carrying Case
Material
Plastic, Metal
Number of Pieces
2
For Use On
Late Model Ford F-Series Trucks, Late Model BMW, Late Model Mini Cooper
Application
Reset Battery
Features
Latest Software to Work On Todays Vehicles
Standards
OBD II
Used For
Reset The Battery Life In A Vehicles Computer
Displays
LCD
Description
Battery Reset Kit, Material Plastic, Metal, Number of Pieces 2, Features Latest Software to Work On Todays Vehicles, Includes Base Unit, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.