Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3167-HD
Zoro #
G3285292
UPC #
731413417658
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Height (In.)
18
Depth (In.)
5
Width (In.)
14
Details
Item
Battery Tester
Type
Kit
Load Ranges
50 to 2000A
Voltage Range
12 to 24V
Works With
Charging, Starting, and Diode Systems
Cold Cranking Amps
50 to 2000
Includes
24 Volt Heavy-Duty Battery Tester, 15 Ft Test Leads, Molded Lactic Carrying Case
Display
Large for Less Scrolling and Back Light
Description
Battery Tester, Includes 24 Volt Heavy-Duty Battery Tester, 15 Ft Test Leads, Molded Lactic Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.