Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9303
Zoro #
G0025650
UPC #
731413568541
Country of Origin
China
Dimensions
Maximum Lift Height
14 1/2 in
Base Length
4 9/16 in
Extension Screw Length
2 9/16 in
Base Width
2 7/8 in
Minimum Height
7 1/2 in
Extended Height
13 in
Details
Item
Bottle Jack,3 tons
Features
Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design
Load Capacity
3 ton
Body Material Finish
Chrome (Pump Piston)
Duty Rating
Light Duty
Stroke
4 1/2 in
Maximum Lift
14 1/2 in
Includes
Free Seal Kit
Description
Bottle Jack,3 tons, Load Capacity 3 ton, Maximum Lift Height 14 1/2 in, Minimum Height 7 1/2 in, Standards ANSI PALD, Base Length 4 9/16 in, Base Width 2 7/8 in, Body Material Finish Chrome (Pump Piston), Extended Height 13 in, Extension Screw Length 2 9/16 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Includes Free Seal Kit, Stroke 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.