This item is Discontinued.

Otc Bottle Jack, 5 tons Lifting Capacity 9305

Bottle Jack, 5 tons Lifting Capacity (Discontinued)

  • Mfr # 9305
  • Zoro # G7218578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9305
Zoro #
G7218578
UPC #
731413568558
Country of Origin
China

Dimensions

Lifting Height Min.
7 3/16 in
Lifting Height Max.
15 5/8 in
Base Size
5-3/16 in x 3 in
Handle Length
21 21/32 in
Maximum Lift Height
15 1/2 in
Base Length
5 3/16 in
Minimum Lift Height
7 1/8 in
Extension Screw Length
3 in
Minimum Height
7 13/16 in
Base Width
3 in
Extended Height
20 in

Details

Lifting Capacity
5 ton
Saddle
Yes
Construction
Steel
Finish
Durable Baked Enamel
Hydraulic Stroke
4 13/16 in
Item
Bottle Jack
Type
Hydraulic
Strokes to Extend Piston 1 In
20
Standards
ANSI-PALD
Extension Screw
3 in
Body Material Finish
Chrome (Pump Piston)
Load Capacity
5 ton
Stroke
4 13/16 in
Minimum Lift
7 1/8 in
Features
Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design
Work Orientation
Horizontal
Maximum Lift
15 1/2 in
Includes
Free Seal Kit
Duty Rating
Medium Duty
Power Source
Mechanical
Body Material
Steel

Description

Bottle Jack, Load Capacity 5 ton, Body Material Steel, Minimum Lift Height 7 1/8 in, Maximum Lift Height 15 1/2 in, Power Source Mechanical, Minimum Height 7 13/16 in, Standards ANSI PALD, Base Length 5 3/16 in, Base Width 3 in, Body Material Finish Chrome (Pump Piston), Extended Height 20 in, Extension Screw Length 3 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Handle Length 21 11/16 in, Includes Free Seal Kit, Stroke 4 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.