Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5213
Zoro #
G4060491
UPC #
731413417467
Country of Origin
Spain
Dimensions
Lifting Height Min.
8-7/8"
Lifting Height Max.
17-3/4"
Base Size
6-7/16" x 4-11/32"
Handle Length
27-1/2"
Details
Lifting Capacity
12 tons
Type
Hydraulic
Hydraulic Stroke
5-7/8"
Construction
Steel
Item
Bottle Jack
Extension Screw
2-15/16"
Description
Bottle Jack, Standards -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.