This item is Discontinued.

Otc Bottle Jack, Hydraulic, 22-1/2 in. Max. 5213T

Bottle Jack, Hydraulic, 22-1/2 in. Max. (Discontinued)

  • Mfr # 5213T
  • Zoro # G4060485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5213T
Zoro #
G4060485
UPC #
731413417474
Country of Origin
Spain

Dimensions

Lifting Height Min.
9-5/8"
Lifting Height Max.
22-1/2"
Base Size
6-25/32" x 4-47/64"
Handle Length
27-1/2"

Details

Lifting Capacity
12 tons
Construction
Steel
Hydraulic Stroke
12-13/16"
Item
Bottle Jack
Type
Telescoping

Description

Bottle Jack, Standards -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.