Zoro Homepage

Brake Drum Dolly Automotive Tools

  • Mfr # 5017A

  • Zoro # G0681348


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
36 in
Application
Installing Truck Brake Drums, Removing Truck Brake Drums, Brake Drum Transportation
Handle Length (In.)
36 in
Handle Type
Adjustable
Type
Brake Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5017A
Zoro #
G0681348
UPC #
731413543715
Country of Origin
China

Dimensions

Height (In.)
36 in
Handle Length (In.)
36 in
Handle Length
36 in
Dolly Body Height
10 in
Dolly Body Length
36 1/2 in
Dolly Body Width
25 7/10 in
For Brake Drum Size
15 in, 16 1/2 in

Details

Application
Installing Truck Brake Drums, Removing Truck Brake Drums, Brake Drum Transportation
Item
Brake Drum Dolly
Handle Type
Adjustable
Type
Brake Drum
Used For
Brake Drum Transportation
Class
7, 8
Features
10 in Pneumatic Tires
Body Material
Steel
For Truck Class
7, 8

Description

Brake Drum Dolly, For Brake Drum Size 15 in, 16 1/2 in, Handle Type Adjustable, Load Capacity Not Applicable, Dolly Body Height 10 in, Dolly Body Width 25 7/10 in, Dolly Body Length 36 1/2 in, Body Material Steel, For Truck Class 7, 8, Application Installing Truck Brake Drums, Removing Truck Brake Drums, Brake Drum Transportation, Features 10 in Pneumatic Tires, Handle Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.