Shop OTC
See all product information
Create Account
Brake Pad Gauge, 21 3/16 in L
- Mfr # 6596HD
- Zoro # G723744608
product price:Â
$
211.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Vehicle Model Year
Universal
Material
Plastic, Steel
Vehicle Model
Univeral
Tool Type
Brake Pad Inspection Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6596HD
- Zoro #
- G723744608
- UPC #
- 731413638114
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 3/8 in
- Overall Length
- 21 3/16 in
- Overall Diameter
- 1/2 in
- Wire Rope Length
- 21 3/16 in
- Length
- 21 3/16 in
Details
- Item
- Brake Pad Gauge
- Number of Pieces
- 1
- Vehicle Model Year
- Universal
- Material
- Plastic, Steel
- Vehicle Model
- Univeral
- Tool Type
- Brake Pad Inspection Gauge
- For Use With
- Inner and Outer Brake Pad
- Includes
- Heavy-Duty Brake Pad Gauge
- Vehicle Make
- Universal
- Application
- Heavy-Duty Trucks with Disc Brakes
- Shell Material
- Plastic, Steel
- Compatible Product Type
- Inner and Outer Brake Pad
Description
Brake Pad Gauge, Tool Type Brake Pad Inspection Gauge, Application Heavy-Duty Trucks with Disc Brakes, Overall Diameter 1/2 in, Overall Length 21 3/16 in, Overall Width 4 3/8 in, Number of Pieces 1, Material Plastic, Steel, Includes Heavy-Duty Brake Pad Gauge, For Use With Inner and Outer Brake Pad, Vehicle Make Universal, Vehicle Model Univeral, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.