Zoro Homepage

Cam Gear Alignment Tool

  • Mfr # 5882

  • Zoro # G5165423


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Length (In.)
10 in
Number of Pieces
2
Application
Pin Fits into the Cam Timing Hole for Proper Alignment, Properly Align the Cam Gear During Camshaft Assembly Installation
Includes
(2) Mounting Bolts, Alignment Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5882
Zoro #
G5165423
UPC #
731413590375
Country of Origin
United States

Dimensions

Length (In.)
10 in
Overall Length
10 in
Overall Width
8 in

Details

Item
Cam Gear Alignment Tool
Type
Engine
Number of Pieces
2
Application
Pin Fits into the Cam Timing Hole for Proper Alignment, Properly Align the Cam Gear During Camshaft Assembly Installation
Includes
(2) Mounting Bolts, Alignment Tool
For Use With
Detroit Diesel Series 60, J-45946
Tool Type
Cam Gear Alignment Tool
Vehicle Make
Detroit

Description

Cam Gear Alignment Tool, Tool Type Cam Gear Alignment Tool, Application Pin Fits into the Cam Timing Hole for Proper Alignment, Properly Align the Cam Gear During Camshaft Assembly Installation, Overall Length 10 in, Overall Width 8 in, Number of Pieces 2, For Use With Detroit Diesel Series 60, J-45946, Includes (2) Mounting Bolts, Alignment Tool, Vehicle Make Detroit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.