Zoro Homepage

Cam Gear Holder Set, 1 PR

  • Mfr # 6678

  • Zoro # G5020644


product price: $27.89
/ea

Key Features

Includes
(2) Clamps
Length
4 in
Width
3 in
Color
Red
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6678
Zoro #
G5020644
UPC #
731413562617
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
3 in
Height
1 in

Details

Item
Cam Gear Holder Set
Includes
(2) Clamps
Color
Red
For Use With
Single, Dual, or Quad Cam Engines
Characteristics
Excellent for Diesel Injection Pump Belt Replacement
Number of Pieces
2
Application
Clamps Between The Engine Block or Head and The Back of The Gear to Lock It In Place
Material
Plastic, Steel
Tool Type
Cam Gear Holder
For Vehicle Tool Category
Engine, Timing

Description

Cam Gear Holder Set, Tool Type Cam Gear Holder, Length 4 in, Width 3 in, Height 1 in, Material Plastic, Steel, For Vehicle Tool Category Engine, Timing, Color Red, Includes (2) Clamps, Number of Pieces 2, Application Clamps Between The Engine Block or Head and The Back of The Gear to Lock It In Place, For Use With Single, Dual, or Quad Cam Engines, Excellent for Diesel Injection Pump Belt Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.