Zoro Homepage

Cam Positioning Tool, No. of Pieces 2

  • Mfr # 6009

  • Zoro # G7217360


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Type
Engine
For Use With
1991 to 1998 4.6L 2V V8 Crown Victoria, 1997 to 1998 4.6L and 5.4L V8, 1997 to 1998 4.6L and 5.4L V8 F-Series Truck, 1997 to 1998 5.4L V8 Expedition, 1998 5.4L V8 Navigator, 6.8l V10 Econoline, Grand Marquis
Number of Pieces
2
Application
Cam Positioning
Vehicle Make/Model/Year
Crown Victoria, Grand Marquis 1991 to 1998; Econoline 1997 to 1998; F-Series Truck 1997 to 1998; Expedition 1997 to 1998; Navigator 1998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009
Zoro #
G7217360
UPC #
731413031786
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 3/16 in
Overall Length
11 7/16 in

Details

Item
Cam Positioning Tool
Type
Engine
For Use With
1991 to 1998 4.6L 2V V8 Crown Victoria, 1997 to 1998 4.6L and 5.4L V8, 1997 to 1998 4.6L and 5.4L V8 F-Series Truck, 1997 to 1998 5.4L V8 Expedition, 1998 5.4L V8 Navigator, 6.8l V10 Econoline, Grand Marquis
Number of Pieces
2
Application
Cam Positioning
Vehicle Make/Model/Year
Crown Victoria, Grand Marquis 1991 to 1998; Econoline 1997 to 1998; F-Series Truck 1997 to 1998; Expedition 1997 to 1998; Navigator 1998
Vehicle Model
Crown Victoria, Econoline, Expedition, F-Series Truck, Grand Marquis, Navigator
Vehicle Model Year
1991 to 1998
Vehicle Make
Ford
Tool Type
Cam Positioning Tool

Description

Cam Positioning Tool, Tool Type Cam Positioning Tool, Application Cam Positioning, Overall Length 11 7/16 in, Overall Width 6 3/16 in, Vehicle Make/Model/Year Crown Victoria, Grand Marquis 1991 to 1998; Econoline 1997 to 1998; F-Series Truck 1997 to 1998; Expedition 1997 to 1998; Navigator 1998, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.