Camshaft Gear Set, No. of Pieces 2
Mfr # 6485
Zoro # G7236577
product price: $33.39
/eaKey Features
Type
Engine
Number of Pieces
2
For Use With
Ford Camshafts
Application
Performing Valvetrain Service, Prevent the Camshaft from Moving
Includes
Extension, Gear Bolt Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6485
Zoro #
G7236577
UPC #
731413037481
Country of Origin
Taiwan, Province of China
Details
Item
Camshaft Gear Set
Type
Engine
Number of Pieces
2
For Use With
Ford Camshafts
Application
Performing Valvetrain Service, Prevent the Camshaft from Moving
Includes
Extension, Gear Bolt Socket
Vehicle Make
Ford
Vehicle Model Year
1997 to 2011
Tool Type
Ford Camshaft Gear Set
Vehicle Model
Explorer, Mountaineer, Mustang, Ranger
Vehicle Make/Model/Year
SOHC Explorer (V6), Mountaineer (V6), Ranger (VIN E) 1997 to 2011; SOHC Explorer, Mountaineer, Ranger (VIN X) 1997 to 2008; SOHC Mustang (VIN N) 2005 to 2010; SOHC Ranger 2003 to 2011
Description
Camshaft Gear Set, Tool Type Ford Camshaft Gear Set, Application Performing Valvetrain Service, Prevent the Camshaft from Moving, Vehicle Make/Model/Year SOHC Explorer (V6), Mountaineer (V6), Ranger (VIN E) 1997 to 2011; SOHC Explorer, Mountaineer, Ranger (VIN X) 1997 to 2008; SOHC Mustang (VIN N) 2005 to 2010; SOHC Ranger 2003 to 2011, Number of Pieces 2, For Use With Ford Camshafts, Includes Extension, Gear Bolt Socket, Vehicle Make Ford, Vehicle Model Explorer, Mountaineer, Mustang, Ranger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.