This item is Discontinued.

Otc Case Of 6 Otc5900A-Plus, 5900A-PLUSCS 5900A-PLUS

Case Of 6 Otc5900A-Plus, 5900A-PLUSCS (Discontinued)

  • Mfr # 5900A-PLUS
  • Zoro # G6194195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900A-PLUS
Zoro #
G6194195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

SAE or Metric
SAE
Includes
(53) Various Sizes of Torx(R), Torx(R) Plus, Tamper Resistant Torx(R), Bit Socket and External Torx(R) Socket In 1/4", 3/8", 1/2" Square Drive
Item
Case Of 6 Otc5900A-Plus,5900A-PLUSCS
Number of Pieces
53
Measurement Type
SAE

Description

Case Of 6 Otc5900A-Plus,5900A-PLUSCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.