This item is Discontinued.

Otc Circuit Tester, 6/12V, 12 ft., 7 in. D 3639

Circuit Tester, 6/12V, 12 ft., 7 in. D (Discontinued)

  • Mfr # 3639
  • Zoro # G2016065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3639
Zoro #
G2016065
UPC #
731413505799
Country of Origin
China

Dimensions

Maximum Depth
7 in
Manufacturers Warranty Length
3 yr
Overall Length
2 1/8 in

Details

Item
Circuit Tester
Voltage Range
6/12V
Receiver to Transmitter Distance
12 ft
For Use On
Electrical Circuits
Display
Bulb
Visual/Audible Indicators
Red/Green Dual Color LED
Includes
12 ft Red Twin Clip Coil Cord Lead
Features
(3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle
Manufacturer Warranty
3 yr
Cord Material
Polyurethane
Testing Application
Electrical Circuits, Open Circuits, Shorts Grounds
Number of Pieces
1
Probe Material
Stainless Steel
Tool Type
Circuit Tester
Compatible Voltage Systems
12V, 6V

Description

Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Open Circuits, Shorts Grounds, Compatible Voltage Systems 12V, 6V, Probe Material Stainless Steel, Cord Material Polyurethane, Features (3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle, Includes 12 ft Red Twin Clip Coil Cord Lead, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.