Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7485
Zoro #
G9555156
UPC #
731413578694
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
9 5/16 in
Details
Item
Collar Rack Wrench
Type
Locking
Material
Steel
Application
For Steering Linkage, Wheel Alignment, Small Diameter Exhaust, General Pipe Adjustment
Number of Pieces
1
Includes
Pin
For Use With
Use with Component Diameters of 1 in to 1-7/8 in
Description
Collar Rack Wrench, Application For Steering Linkage, Wheel Alignment, Small Diameter Exhaust, General Pipe Adjustment, For Use With Use with Component Diameters of 1 in to 1-7/8 in, Material Steel, Includes Pin, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.