Collet, 1/4 in Clamping Hole, Round Bore
- Mfr # 6982PMC
- Zoro # G023744421
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Collet Type
Standard
Finish
Black Oxide
Bore Shape
Round
Outside Diameter - Maximum
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6982PMC
- Zoro #
- G023744421
- UPC #
- 731413587092
- Country of Origin
- United States
Dimensions
- Outside Diameter - Maximum
- 10 mm
- Overall Length
- 8 in
- Clamping Hole Length
- 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Collet
- Material
- Steel
- Collet Type
- Standard
- Finish
- Black Oxide
- Bore Shape
- Round
- Collapse Range - Maximum
- 6 mm
- Collapse Range - Minimum
- 10 mm
- Shell Material
- Steel
Description
Collet, Not Applicable, Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.