Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3893MVCI
Zoro #
G2016327
UPC #
731413579653
Country of Origin
United States
Details
Item
Diagnostic Hardware Kit
Includes
7 in Tablet, OBD II Cable, USB Cable, Power Adapter, Hard Carrying Case, Base Mastertech VCI, DLC cable, Wireless Dongle, AC Power Supply, USB Cable, Carrying Case
Material
Plastic, Metal
Displays
7 in LED
Type
Scan Tool
For Use On
Vehicles
Used For
Diagnostics
Features
First Integrated Diagnostics Tablet Powered By Android, OEM Dealer Level Diagnostics, Enhanced High Speed Ford Cylinder Contribution Test
Standards
SAEJ2534 , OEM and OBD II
Number of Pieces
11
Application
Vehicle Diagnostics
Description
Diagnostic Hardware Kit, Material Plastic, Metal, Number of Pieces 11, Features First Integrated Diagnostics Tablet Powered By Android, OEM Dealer Level Diagnostics, Enhanced High Speed Ford Cylinder Contribution Test, Includes 7 in Tablet, OBD II Cable, USB Cable, Power Adapter, Hard Carrying Case, Base Mastertech VCI, DLC cable, Wireless Dongle, AC Power Supply, USB Cable, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.