Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3895
Zoro #
G2016430
UPC #
731413571695
Country of Origin
Taiwan, Province of China
Details
Item
Diagnostic Hardware Kit
Number of Pieces
17
Used For
Diagnostics
Includes
10 in Tablet, Vehicle Communications Interface, (10) OEM Adapters, OBD II Cable, USB Cable, 12V Power Cable, AC power Supply, Carrying Case
For Use On
Vehicles
Standards
SAEJ2534-1/-2 and OBD II
Material
Plastic, Metal
Displays
10 in High Resolution Touch Screen
Features
Automatically Detects and Alerts The Technician of On-Tool or Web-Based Repair Information
Type
Scan Tool
Application
Vehicle Diagnostics
Description
Diagnostic Hardware Kit, Material Plastic, Metal, Number of Pieces 17, Features Automatically Detects and Alerts The Technician of On-Tool or Web-Based Repair Information, Includes 10 in Tablet, Vehicle Communications Interface, (10) OEM Adapters, OBD II Cable, USB Cable, 12V Power Cable, AC power Supply, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.