Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3893
Zoro #
G2016449
UPC #
731413576072
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Width
9 in
Overall Depth
2 in
Display Size
7 in
Details
Item
Professional Diagnostic Tool
Type
Hardware Kit
Features
Internet Upgradeable, Multiple Language Support
Used For
Diagnostics
Material
Metal, Plastic
Number of Pieces
5
For Use On
Vehicles
Standards
OBD II, OEM
Includes
8 ft OBD II Cable, AC Power Adapter, Carrying Case, Encore Diagnostic Solutions Tool, USB Cable
Application
Vehicle Diagnostics
Displays
7 in High Resolution Touch Screen
Storage Memory
8 GB
Battery Type
Li-ion Rechargeable
Ports
Headphone Jack
Display Type
Touch Screen
Tool Type
OBD Scan Tool
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
Connectivity
Bluetooth Capable, Wi-Fi Capable
Description
Professional Diagnostic Tool, Tool Type OBD Scan Tool, Display Type Touch Screen, Connectivity Bluetooth Capable, Wi-Fi Capable, Battery Type Li-ion Rechargeable, Overall Height 6 in, Ports Headphone Jack, Display Size 7 in, Includes 8 ft OBD II Cable, AC Power Adapter, Carrying Case, Encore Diagnostic Solutions Tool, USB Cable, Standards OBD II, OEM, Features Internet Upgradeable, Multiple Language Support, Overall Depth 2 in, Overall Width 9 in, Storage Memory 8 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.