This item is Discontinued.

Otc Diagnostic Hardware Kit, Wireless 3075

Diagnostic Hardware Kit, Wireless (Discontinued)

  • Mfr # 3075
  • Zoro # G5020547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3075
Zoro #
G5020547
UPC #
731413561634
Country of Origin
United States

Details

Item
Diagnostic Hardware Kit
Number of Pieces
5
Used For
Diagnostic Mode Operation
Features
Available with Locking or Non-Locking 9-Pin Connectors
Type
Wireless
Includes
Ez-Tap Wireless (Non-Locking) VCI, Ez-Base Wireless Adapter, Ez-Tap 9-Pin to 6-Pin Adapter, USB Cable and Ez-Tap CD

Description

Diagnostic Hardware Kit, Number of Pieces 5, Features Available with Locking or Non-Locking 9-Pin Connectors, Includes Ez-Tap Wireless (Non-Locking) VCI, Ez-Base Wireless Adapter, Ez-Tap 9-Pin to 6-Pin Adapter, USB Cable and Ez-Tap CD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.