Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5280
Zoro #
G9827736
UPC #
731413550768
Country of Origin
United States
Dimensions
Length
73 in
Width
46 in
Height
89 15/16 in
Details
Item
Diesel Particulate Filter Cleaner
Type
Portable
Color
Gray
Characteristics
High Pressure Cleaning Process for Thorough Cleaning of Ash From DPF, Movable with Locking Wheels for Placement Throughout The Shop, Computer Controlled Process Based On OE Requirements, Containment of Hazardous Ash for Easy Disposal, HEPA Filter Air Exhaust System, Operates On Standard 115V Outlet
For Use With
Diesel Particulate Filters
Application
Cleaner
Number of Pieces
5
Material
Steel
Tool Type
Diesel Particulate Filter Cleaner
For Vehicle Tool Category
Emission, Engine
Description
Diesel Particulate Filter Cleaner, Tool Type Diesel Particulate Filter Cleaner, Length 73 in, Width 46 in, Height 89 15/16 in, Material Steel, For Vehicle Tool Category Emission, Engine, Color Gray, Includes 535936 Small Cone, 543885 Large Cone, 543887 Medium Cone, 553913 CAT Adapters, 553915 Cummins Adapters, Number of Pieces 5, Application Cleaner, For Use With Diesel Particulate Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.