Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5286
Zoro #
G5020601
UPC #
731413563072
Country of Origin
United States
Dimensions
Length
52 in
Width
33 in
Height
39 in
Details
Item
Diesel Particulate Filter Cleaner
Includes
Total Cleaning System
Type
Portable
Color
Blue
For Use With
DPFs From 6 in to 15 1/2 in Diameter
Characteristics
Lightweight and Highly Portable - Ideal Cleaning System for Use in The Shop or on a Service Truck
Number of Pieces
15
Application
Flexibility - Clean Dpfs From 6 in to 15.5 in Diameter Using Shop or Compressed Air of At Least 100 psi and 20 cfm Sustained Airflow
Material
Steel
For Vehicle Tool Category
Emission, Engine
Tool Type
Diesel Particulate Filter Cleaner
Description
Diesel Particulate Filter Cleaner, Tool Type Diesel Particulate Filter Cleaner, Length 52 in, Width 33 in, Height 39 in, Material Steel, For Vehicle Tool Category Emission, Engine, Color Blue, Includes Total Cleaning System, Number of Pieces 15, Application Flexibility - Clean Dpfs From 6 in to 15.5 in Diameter Using Shop or Compressed Air of At Least 100 psi and 20 cfm Sustained Airflow, For Use With DPFs From 6 in to 15 1/2 in Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.