Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, 0 V Max AC, 50 Hz to 400 Hz, 4,000 Instrument Counts, LCD

  • Mfr # 3940

  • Zoro # G2016239


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Test Leads
Standards
CE, EMC/LVD, IEC 1010, Pollution Degree 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3940
Zoro #
G2016239
UPC #
731413549403
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Overall Width
3 1/2 in
Depth
3.9 cm
Overall Height
7 in
Overall Depth
1 1/2 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Test Leads
Standards
CE, EMC/LVD, IEC 1010, Pollution Degree 2
Auto Power Off
Yes
Data Logging
No
Audible Continuity
No
Diode Test
Yes
Peak Hold
No
Instrument Frequency Counter Range
1 Hz to 10 MHz
AC Response
50 Hz to 400 Hz
Multimeter Style
Full Size - General Features
Display
LCD
Basic DC Accuracy
+/-0.50%
Auto Ranging
Yes
Calibration Certificate Included
No
Interface
No
Battery Type
9V
Max. AC Amps
10
Capacitance Range
40, 400 nF/4, 40, 400, 4000 uF
Duty Cycle
Yes
Instrument Safety Rating
CAT II 1000V, CAT III 600V
Max. DC Amps
10
Max. Ohms
40 megohm
Series
550
Features
Continuity Test, Relative Change
Bar Graph Included
No
Battery Voltage
9V
Capacitance Measurement Accuracy
2 %
Maximum Resistance Measurement
40 megaohm
Minimum DC Voltage Measurement
0 V
Maximum AC Current Measurement
10 A
Basic AC Current Accuracy
+/-2.5%
Basic AC Voltage Accuracy
+/-1.2%
Basic DC Current Accuracy
+/-2%
Minimum AC Current Measurement
0 uA
Minimum/Maximum Memory
Yes
Minimum AC Voltage Measurement
0 V
Battery Chemistry
Alkaline
Basic DC Voltage Accuracy
+/-0.5%; +/-0.8%
Maximum AC Voltage Measurement
750 V
Resistance Measurement Accuracy
+/-2%
Maximum DC Voltage Measurement
1,000 V
Minimum Frequency Measurement
1 Hz
Maximum DC Current Measurement
10 A
Maximum Capacitance Measurement
4,000 uF
Frequency Measurement Accuracy
+/-0.1 %
Battery Access
Yes
Minimum DC Current Measurement
0 mA
Maximum Frequency Measurement
10 MHz
Computer Interface Connection Type
None
AC Response Calculation
50 Hz to 400 Hz
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Connectivity
No Connectivity
Testing Functions
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Manufacturer Warranty
1 yr
Tool Type
Digital Multimeter

Description

Digital Multimeter, Tool Type Digital Multimeter, Display Type LCD, Connectivity No Connectivity, Battery Type 9V, Overall Height 7 in, Includes Test Leads, Testing Functions AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Standards CE, EMC/LVD, IEC 1010, Pollution Degree 2, Series 550, Features Continuity Test, Relative Change, Manufacturer Warranty 1 yr, Overall Depth 1 1/2 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.