Zoro Homepage

DOLLY STINGER DUAL WHEEL 1500LBS

  • Mfr # OT1769A

  • Zoro # G402127838


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Includes
6 Foot Support Chain
Features
Replace Dual Wheel and Tire Assemblies without Strain or Struggle. Swivel Casters, 3-1/2 Inch Front and 3 Inch Rear, Provide Easy Maneuverability. Hydraulic Jack Provides Over 6-1/2 Inch of Lift and Tilts Wheel Assembly 7 Degree to Prevent Damage to Wheel Seal
Lift Height
6-1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT1769A
Zoro #
G402127838
UPC #
731413418419
Country of Origin
China

Dimensions

Lift Height
6-1/2 Inch

Details

Item
Dolly Stinger Dual Wheel
Includes
6 Foot Support Chain
Features
Replace Dual Wheel and Tire Assemblies without Strain or Struggle. Swivel Casters, 3-1/2 Inch Front and 3 Inch Rear, Provide Easy Maneuverability. Hydraulic Jack Provides Over 6-1/2 Inch of Lift and Tilts Wheel Assembly 7 Degree to Prevent Damage to Wheel Seal

Description

"DOLLY STINGER DUAL WHEEL 1,500LBS". Wheel Dolly Truck. Type Dual. Wheel Type Swivel Caster. Wheel Size 3-1/2 Inch Front x 3 Inch Rear. Load Rating 1500 Pound. Lift Height 6-1/2 Inch. Floor Space 43 Inch by 42 Inch. Includes 6 Foot Support Chain. Applicable Standard ANSI Z87.1, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.