This item is Discontinued.

Otc Door Buzzer Tool, 9" L 4448

Door Buzzer Tool, 9" L (Discontinued)

  • Mfr # 4448
  • Zoro # G7217047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4448
Zoro #
G7217047
UPC #
731413570698
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 in
Width
7 in
Height
1 in
Spout Flex Size
1/2 in
Size
9 in x 1 in x 7 in

Details

Item
Door Buzzer Tool
Type
Heavy-Duty
Color
Black
Number of Pieces
2
Application
Allows for Work with The Vehicle Door Open Without The Annoying Door Buzzer On
Number of Jaws
0
For Use With
Cars and Trucks with Door Buzzers
Material
Steel

Description

Door Buzzer Tool, Length 9 in, Width 7 in, Height 1 in, Spout Flex Size 1/2 in, Material Steel, Color Black, Number of Pieces 2, Application Allows for Work with The Vehicle Door Open Without The Annoying Door Buzzer On, For Use With Cars and Trucks with Door Buzzers, Size 9 in x 1 in x 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.