Zoro Homepage

Engine Adapter Plate, 14-1/4" L, 10-1/2" H

  • Mfr # 1750-47022

  • Zoro # G9265027


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Type
2004-2007 Detroit Diesel MBE 900
Capacity (Lb.)
1,250 lb
Height (In.)
10 1/2 in
Length (In.)
14 1/4 in
Width (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750-47022
Zoro #
G9265027
UPC #
731413592072
Country of Origin
United States

Dimensions

Height (In.)
10 1/2 in
Length (In.)
14 1/4 in
Width (In.)
8 1/2 in
Overall Width
11 5/16 in
Overall Length
18 5/16 in
Overall Height
12 in
Base Size (In.)
14 1/4 in

Details

Item
Engine Adapter Plate
Type
2004-2007 Detroit Diesel MBE 900
Capacity (Lb.)
1,250 lb
Includes
Engine Plate, Hardware Kit
Capacity
1,250 lb
Finish
Painted
Construction
Steel
Product Type
Engine Stand Adapter Plate
Frame Material
Steel
Compatible Equipment Manufacturer Part Number
1750, 1750A
Frame Material Finish
Painted
Load Capacity
0.62 ton
For Lift Equipment Type
Vehicle Lift
For Lifting
Detroit Diesel 2004-2007 MBE 900
For Brand
Detroit Diesel

Description

Engine Adapter Plate, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 1750, 1750A, Compatible Equipment Grainger Part Number 19XY56, Load Capacity 0.62 ton, Overall Height 12 in, Overall Length 18 5/16 in, Overall Width 11 5/16 in, For Brand Detroit Diesel, For Lift Equipment Type Vehicle Lift, For Lifting Detroit Diesel 2004-2007 MBE 900, Frame Material Steel, Frame Material Finish Painted, Includes Engine Plate, Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.