Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Stand 6000 lb. Capacity

  • Mfr # 1750

  • Zoro # G9941556


product price: $7,768.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Engine
Capacity (Lb.)
6,000 lb
Height (In.)
35 in
Length (In.)
56 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750
Zoro #
G9941556
UPC #
731413007392
Country of Origin
United States

Dimensions

Height (In.)
35 in
Length (In.)
56 in
Width (In.)
48 in
Stand Width
50 in
Stand Length
56 in
Stand Height
35 in

Details

Item
Stand
Type
Engine
Capacity (Lb.)
6,000 lb
Compatible Equipment Manufacturer Part Number
1750-47022, 1750-47389, 1750-4940, 206629, 208160, 218099
Handle Type
Crank Handle
Stand Type
Heavy Duty Engine Stand
Load Capacity
3 ton
Head Rotation
360 Degrees

Description

This item is a heavy duty engine stand rated to support an engine in a stationary position based on the specified load capacity. It features a rotating head that provides head rotation for repositioning the mounted engine, and a crank handle used to control positioning during operation. The stand is constructed for use within the stated load capacity and is intended for use with specific compatible equipment manufacturer part numbers.

Key Features:

  • Load Capacity: Rated for up to 6,000 lb (3 ton), indicating the maximum supported engine weight.
  • Stand Type: Heavy duty engine stand rated to hold engines in a fixed position.
  • Head Rotation: 360-degree rotating head provides full rotational access to the mounted engine.
  • Handle Type: Crank handle provides manual adjustment and positioning via crank handle.
  • Compatibility: Designed for use with manufacturer part numbers 1750-47022, 1750-47389, 1750-4940, 206629, 208160, and 218099.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.