Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Stand, Steel, Hydraulic, 1000 lb.

  • Mfr # 1726A

  • Zoro # G3962701


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Type
Hydraulic
Capacity (Lb.)
1,000 lb
Height (In.)
40 1/2 in
Length (In.)
21 in
Width (In.)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1726A
Zoro #
G3962701
UPC #
731413543401
Country of Origin
China

Dimensions

Height (In.)
40 1/2 in
Length (In.)
21 in
Width (In.)
21 in
Overall Height (In.) Boom Horiz.
21 in
Storage Size Height (In.)
28 in
Stand Height
40 1/2 in
Stand Width
21 in
Stand Length
21 in

Details

Item
Engine Stand
Type
Hydraulic
Capacity (Lb.)
1,000 lb
Safety Hook
No
Lifting Capacity (Lb.)
1,000 lb
Boom Capacity Position 1 (Lb.)
1,000 lb
Head Rotate (Deg.)
360 Degrees
Capacity
1,000 lb
Construction
Steel
Function
For Holding Small Sized Vehicle and Light Trucks Engines
Finish
Powder Coated
Handle
No
Features
One-Bolt Disassembly for Transport of Stand, Two Rear Wheels Lock Tightly to Anchor The Stand In Place
Load Capacity
0.5 ton
Handle Type
Long Handle
Compatible Equipment Manufacturer Part Number
60796
Stand Type
Heavy Duty Engine Stand
Frame Material Finish
Powder Coated
Head Rotation
360 Degrees

Description

Engine Stand, Stand Type Heavy Duty Engine Stand, Load Capacity 0.5 ton, Stand Height 40 1/2 in, Stand Length 21 in, Stand Width 21 in, Handle Type Long Handle, Compatible Equipment Manufacturer Part Number 60796, Features One-Bolt Disassembly for Transport of Stand, Two Rear Wheels Lock Tightly to Anchor The Stand In Place, Frame Material Finish Powder Coated, Head Rotation 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.