This item is Discontinued.

Otc Extra Legs, Length 24 In, For 3GZT1 1112

Extra Legs, Length 24 In, For 3GZT1 (Discontinued)

  • Mfr # 1112
  • Zoro # G2378442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1112
Zoro #
G2378442
UPC #
731413011122
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Extra Legs
Includes
Leg End Caps
For Use With
Mfr. No. 1076
Accessory Type
Extra Legs
Compatible with Series
Universal
Compatible with Manufacturer Model Number
1076
Compatible with Brand
OTC
Product Type
Puller Leg Set
Compatible Manufacturer Part Number
1076
Compatible with Mfr. Model No.
1076
For Use with Mfr Model Number
1076

Description

Extra Legs, Overall Length 24 in, Compatible with Manufacturer Model Number 1076, Product Type Puller Leg Set, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.