Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7539
Zoro #
G7254506
UPC #
731413004056
Country of Origin
United States
Dimensions
Size
9 5/8 in × 4 in × 1 1/2 in
Length (In.)
9 39/64 in
Overall Length
9 5/8 in
Overall Width
4 in
Details
Item
F-Body Camber Adjusting Tool
Application
Extra Hand to Hold the Strut While Making Camber Adjustments
Number of Pieces
1
Type
GM
For Use With
1982 to 1992 Camaro and Firebird
Material
Steel
Vehicle Make/Model/Year
Camaro and Firebird 1982 to 1992
Tool Type
GM F-Body Camber Adjusting Tool
Vehicle Model
Camaro and Firebird
Vehicle Model Year
1982 to 1992
Description
F-Body Camber Adjusting Tool, Tool Type GM F-Body Camber Adjusting Tool, Application Extra Hand to Hold the Strut While Making Camber Adjustments, Vehicle Make/Model/Year Camaro and Firebird 1982 to 1992, For Use With 1982 to 1992 Camaro and Firebird, Material Steel, Overall Length 9 5/8 in, Overall Width 4 in, Size 9 5/8 in � 4 in � 1 1/2 in, Number of Pieces 1, Vehicle Model Camaro and Firebird, Vehicle Model Year 1982 to 1992
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.