Zoro Homepage

Fuel Tank Handler

  • Mfr # 1758

  • Zoro # G2150477


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
7 to 11
Length (In.)
24 to 38
Function
Provides Safe and Efficient Handling of Fuel Tanks
Design
To Fit Any Fuel Tank Perfectly Up to 40 Gallons
Overall Length
24 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1758
Zoro #
G2150477
UPC #
731413417344
Country of Origin
United States

Dimensions

Height (In.)
7 to 11
Length (In.)
24 to 38
Overall Length
24 13/32 in
Overall Width
16 29/32 in
Overall Height
6 1/2 in
Adjustable Length Range
24 in to 38 in
Adjustable Height Range
7 in to 11 in

Details

Item
Fuel Tank Handler
Function
Provides Safe and Efficient Handling of Fuel Tanks
Design
To Fit Any Fuel Tank Perfectly Up to 40 Gallons
Product Type
Fuel Tank Handler
Features
Cross-Link Polyethylene Foam Pads Protect Tanks from Damage, Four Support Risers Individually Adjust to Ensure Fit to Any Fuel Tank Design, Universal Adapter Plate Fits Virtually All Competitive Transmission Jacks in the Market
For Lifting
Fuel Tank
For Tank Capacity
40 gal
Compatible Equipment Manufacturer Part Number
OTC 1728, OTC 1793, OTC 1793A, OTC 1794, OTC 1794A, TJH10

Description

Fuel Tank Handler, Product Type Fuel Tank Handler, Compatible Equipment Manufacturer Part Number OTC 1728, OTC 1793, OTC 1793A, OTC 1794, OTC 1794A, TJH10, Compatible Equipment Grainger Part Number 787M98, Load Capacity Not Applicable, Overall Height 6 1/2 in, Overall Length 24 13/32 in, Overall Width 16 29/32 in, Adjustable Height Range 7 in to 11 in, Adjustable Length Range 24 in to 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.