This item is Discontinued.

Otc Genisys 2014 Memory Card System 5.0 3421-151

Genisys 2014 Memory Card System 5.0 (Discontinued)

  • Mfr # 3421-151
  • Zoro # G9555113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3421-151
Zoro #
G9555113
UPC #
731413579967
Country of Origin
United States

Details

Item
Genisys 2014 Memory Card System 5.0
Includes
High Speed Commercial Grade 4 GB Memory Card
Material
Plastic
Used For
OTC Genisys
For Use On
OTC Genisys
Number of Pieces
2
Features
Pre-Loaded with 2014 Application Software
Application
Vehicle Diagnostics

Description

Genisys 2014 Memory Card System 5.0, Material Plastic, Number of Pieces 2, Features Pre-Loaded with 2014 Application Software, Includes High Speed Commercial Grade 4 GB Memory Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.