Zoro Homepage

Grease Gun

  • Mfr # 2304

  • Zoro # G5788539


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Cartridge Capacity
14 oz
Features
Grease Gun Head Fitted with Automatic Air Bleeder, Heavy-Duty Die Cast Aluminum Grease Gun Head with Integrated Die Cast Fixed Handle, Large Diameter Piston for Working in Cold
Includes
(3) Jaw Slim Coupler, 24 in High Pressure Grease Hose, 4 in Straight Steel Extension Easy Access
Hose Type
Flexible
Flexible Hose Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304
Zoro #
G5788539
UPC #
731413572951
Country of Origin
India

Dimensions

Flexible Hose Length
24 in
Overall Width
6 3/4 in
Overall Height
2 7/8 in
Overall Length
15 1/4 in

Details

Item
Manual Grease Gun
Cartridge Capacity
14 oz
Features
Grease Gun Head Fitted with Automatic Air Bleeder, Heavy-Duty Die Cast Aluminum Grease Gun Head with Integrated Die Cast Fixed Handle, Large Diameter Piston for Working in Cold
Includes
(3) Jaw Slim Coupler, 24 in High Pressure Grease Hose, 4 in Straight Steel Extension Easy Access
Hose Type
Flexible
Loading Method
Cartridge
Stroke Type
Variable Stroke
Handle Style
Pistol-Grip
Operating Pressure - Maximum
7,500 psi

Description

Manual Grease Gun, Cartridge Capacity 14 oz, Features Grease Gun Head Fitted with Automatic Air Bleeder, Heavy-Duty Die Cast Aluminum Grease Gun Head with Integrated Die Cast Fixed Handle, Large Diameter Piston for Working in Cold, Includes (3) Jaw Slim Coupler, 24 in High Pressure Grease Hose, 4 in Straight Steel Extension Easy Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.