Zoro Homepage

Hendrickson Bar Pin

  • Mfr # 1749

  • Zoro # G0020008


product price: $2,303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37"
Overall Width
15"
Includes
(1) Receiving Tube; (1) Installer; (1) Receiving Adapter; (2) Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749
Zoro #
G0020008
UPC #
731413032875
Country of Origin
United States

Dimensions

Overall Length
37"
Overall Width
15"

Details

Item
Hendrickson Bar Pin
Includes
(1) Receiving Tube; (1) Installer; (1) Receiving Adapter; (2) Pin

Description

Hendrickson Bar Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.