Shop KO-KEN
See all product information
Create Account
Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive
- Mfr # RS3027/5-L50
- Zoro # G704326465
product price:Â
$
74.75
/ea
Key Features
Includes
Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS3027/5-L50
- Zoro #
- G704326465
- UPC #
- 4991644217892
- Country of Origin
- Japan
- Item
- Bit Socket Set
- Includes
- Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.