This item is Discontinued.

Otc Hex Key Wrench, L Shaped, 1" 7360

Hex Key Wrench, L Shaped, 1" (Discontinued)

  • Mfr # 7360
  • Zoro # G7013391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7360
Zoro #
G7013391
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1"
Length Family
Extra Long

Details

Item
Hex Key
Measurement Type
SAE
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2

Description

Hex Key Wrench,L Shaped,1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.