Zoro Homepage

Hydraulic Pump

  • Mfr # 4020

  • Zoro # G5654232


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity (Cu.-In.)
80 cu in
Reservoir Capacity (Gal.)
98 gal
Oil Displacement @ 0 PSI
59.00 cu in/min
Oil Displacement @ 10,000 PSI
4 cu in/min
Operating Air PSI
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020
Zoro #
G5654232
UPC #
731413009181
Country of Origin
United States

Dimensions

Height (In.)
8.9 in
Base Size (In.)
10.4 × 5.4 × 8.9 in
Length (In.)
10.4 in
Width (In.)
5.4 in
Air Intake Connection Size
1/4 in
Overall Width
5.4 in
Overall Length
10.4 in
Overall Height
8.9 in
Media Intake Connection Size
3/8 in

Details

Item
Hydraulic Pump
Oil Capacity (Cu.-In.)
80 cu in
Reservoir Capacity (Gal.)
98 gal
Oil Displacement @ 0 PSI
59.00 cu in/min
Oil Displacement @ 10,000 PSI
4 cu in/min
Operating Air PSI
100
Oil Displacement @ 5000 PSI
30 cu in/min
Air Consumption (SCFM)
20
Actuation Type
Foot
Type
Air Powered
Displacement @ 10,000 PSI
4 cu in/min at High Pressure
Air Inlet NPT (In.)
1/4 Female
Capacity (PSI)
10,000
dBA
85
Usable Oil Capacity Horizontal Mount
462 cu in
Displacement (GPM) @ 0 PSI
59 cu in/min at Low Pressure
Fluid Port NPT (In.)
3/8 NPTF
Features
Ergonomic Design, Pedal Lock Function, Pressure Relief Valve
Oil Displacement @ 5000 psi
30 cu in/min
Sound Level - Maximum
85 dBA
Operating Pressure - Maximum
10,000 psi
Flow Rate - Maximum
4 cu in/min
Reservoir Capacity
98 cu in
Air Consumption - Maximum
20 scfm
Control Valve Type
2-Position
Air Intake Pressure - Maximum
100 psi
Air Intake Connection Type
FNPT
Displacement @ 5000 psi
30 cu in/min

Description

Hydraulic Pump, Reservoir Capacity 98 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 30 cu in/min, Displacement @ 10,000 PSI 4 cu in/min, Sound Level - Maximum 85 dBA, Control Valve Type 2-Position, Actuation Type Foot, Air Consumption - Maximum 20 scfm, Air Intake Connection Type FNPT, Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve, Flow Rate - Maximum 4 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.