Zoro Homepage

Hydraulic Under Axle Jack

  • Mfr # UA27

  • Zoro # G401709035


product price: $3,921.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Material
Steel
Handle Type
T-Handle
Lifting Capacity
27 1/2 ton
Base Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA27
Zoro #
G401709035
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Base Width
12 in
Lifting Height Min.
8 1/4 in
Base Length
22 in
Chassis Length
22 in
Caster Wheel Dia.
3 in
Handle Length
48 3/4 in
Lifting Height Max.
21 3/8 in
Base Height
8 1/4 in
Saddle Diameter
3 in
Minimum Lift Height
8 1/4 in
Saddle Length
22 in
Chassis Width
12 in
Wheel Diameter
7 7/8 in
Maximum Lift Height
21 3/8 in
Chassis Height
8 9/32 in
Extended Height
69 87/100 in

Description

Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 27.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/4 in, Maximum Lift Height 21 3/8 in, Power Source Air/Mechanical, For Lifting Heavy Duty Vehicles, Chassis Height 8 9/32 in, Chassis Length 22 in, Chassis Width 12 in, Extended Height 69 87/100 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.