This item is Discontinued.

Otc Jack Stands, 3 tons Cap., Saddle 2", PR 1596

Jack Stands, 3 tons Cap., Saddle 2", PR (Discontinued)

  • Mfr # 1596
  • Zoro # G2552492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1596
Zoro #
G2552492
UPC #
731413585319
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
9-1/2"
Lifting Height Max. (In.)
15-19/32"
Base Size (In.)
7-1/2
Saddle Size (In.)
3 x 3-1/2

Details

Lifting Capacity (Tons)
3
Bearings
No
Construction
Aluminum
Function
Support
Characteristics
Light Weight, Quick-Lift, Padded Saddle
Item
Jack Stands
Finish
Anodized
Locking Mechanism
Pin
Type
Adjustable
Intervals (In.)
1
Standards
PASE
Handle
No

Description

Jack Stands, Standards PASE, Locking Mechanism Pin, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.